Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hose Barb to Male Pipe 90° Elbow Hose Connector
Mfr # 4501X12X16
Zoro # G703654019
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
- Material Steel
- Hex Size 1.375
- Fitting Thread Type 2 NPT
- Fitting Thread Type 1 Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 4501X12X16
- Zoro # G703654019
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.375 |
Fitting Thread Size 1 | 1-11-1/2 |
Hex Size (mm) | 34.925 |
Details
Standards | Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications. |
Material | Steel |
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | Hose Barb |
Weight | 0.692 |
End 2 Connection Type | Male |
Adapter Type | Hose Fittings / Hose Ends |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Plug, 3/8"MPT, Steel (52-5)
- D&D 49" Outside Length, 1/2" Top Width, 1 Ribs (A47/4L490)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2060HK2CL)
- PORTER-CABLE Porter Cable C2002 Air Compressor (C2002)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X06X08)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X02X02)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel (2700X04X04SS)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X12X04SS)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X06XM16)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X04)
- World Wide Fittings Hydraulic Hoses & Fittings