Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hose Barb to Male Pipe 90° Elbow Hose Connector
Mfr # 4501X08X06
Zoro # G003654009
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
- Fitting Thread Type 2 NPT
- Fitting Thread Size 1 3/8-18
- Hex Size 0.813
- Fitting Thread Type 1 Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4501X08X06
- Zoro # G003654009
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 3/8-18 |
Hex Size | 0.813 |
Hex Size (mm) | 20.6502 |
Details
Standards | Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications. |
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | Hose Barb |
Material | Steel |
Weight | 0.1718 |
Adapter Type | Hose Fittings / Hose Ends |
End 2 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Idler Sprocket, Ball, ANSI 50 (HB50A15X5/8)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male JIC (6500-08-08-FG)
- KBC Ball Bearing, 40mm x 90mm x 23mm, single row deep groove ball bearing, two shields, C3 Fit (6308-ZZ KBC)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3TB80 (3TB80)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow - Long (F5515X10X08L)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X08X06)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X06X06SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X06)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX06SS)
- WORLD WIDE FITTINGS Hex Socket Level Seal Plug (100PX20)
- TOMPKINS Hydraulic Fitting-Steel06MOR-06MP (6401-06-06)
- World Wide Fittings Hydraulic Hose Adapters & Plugs