Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hose Barb to Male Pipe 45° Elbow Hose Connector
Mfr # 4503X16X16
Zoro # G003653811
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 NPT
- Fitting Thread Size 1 1-11-1/2
- Standards Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
- Hex Size 1.375
- Fitting Thread Type 1 Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 4503X16X16
- Zoro # G003653811
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-11-1/2 |
Hex Size | 1.375 |
Hex Size (mm) | 34.925 |
Details
Fitting Thread Type 2 | NPT |
Standards | Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications. |
Fitting Thread Type 1 | Hose Barb |
Material | Steel |
Weight | 0.442 |
Body Material | Steel |
End 2 Connection Type | Male |
Adapter Type | Hose Fittings / Hose Ends |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Speed Control, 90/180VDC, NEMA 4/12 (2M171)
- DIXON Barbed Hose Fitting, Hose ID 3/4", NPT (1291212SS)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 255mm PL, T51 (16T5/255US)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 56Z (5K279)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 45°Elbow (4603X16X16)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X16X10)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X04X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X12X12LN)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X24S)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X06X06X04)
- TOMPKINS Hydraulic Fitting-Steel04FJX-04FP (6506-04-04)
- World Wide Fittings Hydraulic Hoses & Fittings