Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hose Barb to Male Pipe 45° Elbow Hose Connector
Mfr # 4503X10X08
Zoro # G503654141
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1/2-14
- Standards Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
- Material Steel
- Fitting Thread Type 2 NPT
- Fitting Thread Type 1 Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4503X10X08
- Zoro # G503654141
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1/2-14 |
Hex Size | 0.938 |
Hex Size (mm) | 23.8252 |
Details
Standards | Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications. |
Material | Steel |
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | Hose Barb |
Weight | 0.1902 |
Adapter Type | Hose Fittings / Hose Ends |
End 2 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose Double Socket, PK4 (51811)
- DDS Shaft Seal, TCNV, 55mm ID, Fluoro Rubber (557208TCNV)
- NAVAC Brass Core Depressor for Hoses, 10PK (F9013)
- YORK Motor Mount Arm, Single (S1-026-23777-000)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X08X04)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X16)
- WORLD WIDE FITTINGS Female Flat Face O-Ring to Male Flat Face O-Ring Reducer (4015X08X04)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X04X04)
- WORLD WIDE FITTINGS 90° Female Pipe Elbow Stainless Steel (5504X08X08SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X12X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X16XM33)
- World Wide Fittings Hydraulic Hose Adapters & Plugs