Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hose Barb to Male Pipe 45° Elbow Hose Connector
Mfr # 4503X04X04
Zoro # G403654333
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Hex Size 0.625
- Standards Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
- Fitting Thread Type 1 Hose Barb
- Fitting Thread Type 2 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4503X04X04
- Zoro # G403654333
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.625 |
Fitting Thread Size 1 | 1/4-18 |
Hex Size (mm) | 15.875 |
Details
Material | Steel |
Standards | Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications. |
Fitting Thread Type 1 | Hose Barb |
Fitting Thread Type 2 | NPT |
Weight | 0.0619 |
Body Material | Steel |
Adapter Type | Hose Fittings / Hose Ends |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Self-Adjusting Tensioner, B V-belt Size (FS0566)
- POWERFLITE Walker Repl V-Belt, 3/8"Wx33.5"L (7231)
- MIDWEST FASTENER 7/16" Ball Bearings 15PK (72851)
- MTD Grease-Gadus S2 V1 (737-05007)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X03X02)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X04X06)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X05X02)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X04X04X04)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X04X04)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X12X12)
- EATON AEROQUIP Adpt, MORB-FORB, 3/4-16, 9/16-18, Strt (FF1010-0806s)
- World Wide Fittings Hydraulic Hose Adapters & Plugs