Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hose Barb to Male Pipe 45° Elbow Hose Connector
Mfr # 4503X04X02
Zoro # G803654384
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 NPT
- Standards Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
- Fitting Thread Size 1 1/8-27
- Fitting Thread Type 1 Hose Barb
- Hex Size 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 4503X04X02
- Zoro # G803654384
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1/8-27 |
Hex Size | 0.5 |
Hex Size (mm) | 12.7 |
Details
Fitting Thread Type 2 | NPT |
Standards | Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications. |
Fitting Thread Type 1 | Hose Barb |
Material | Steel |
Weight | 0.035 |
Body Material | Steel |
End 2 Connection Type | Male |
Adapter Type | Hose Fittings / Hose Ends |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH AX56 Cogged V-Belt, 58" Outside Length, 1/2" Top Width, 1 Ribs (AX56)
- FESTO Push-In Fitting QSM-M5-6-I-R (QSM-M5-6-I-R)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X16X16)
- SMC Vacuum Ejector, Single Unit, 1/8" NPT (ZH07DLA-N01-N01-N01)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X20X20)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X04X06)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss 90° Elbow (6815X06X06)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X04X03)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X12X06SS)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X04X04)
- TOMPKINS Hydraulic Fitting-International08FP-18X1.5MM (7455-08-18)
- World Wide Fittings Hydraulic Hose Adapters & Plugs