Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hose Barb to Male O-Ring Boss Adjustable Straight
Mfr # 4604X20X20
Zoro # G203655370
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 1.875
- Fitting Thread Type 1 Hose Barb
- Overall Length 2.7
- Standards Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
- Fitting Thread Size 1 1-5/8-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4604X20X20
- Zoro # G203655370
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.875 |
Overall Length | 2.7 |
Fitting Thread Size 1 | 1-5/8-12 |
Overall Length (mm) | 68.58 |
Hex Size (mm) | 47.625 |
Details
Fitting Thread Type 1 | Hose Barb |
Standards | Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications. |
Fitting Thread Type 2 | SAE |
Material | Steel |
Weight | 0.65 |
End 2 Connection Type | Male Adjustable |
Body Material | Steel |
Adapter Type | Hose Fittings / Hose Ends |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 62mm I. D., 80mm O. D., 10mm W (628010SC)
- NTN Radial/Deep Groove Ball Brg - 17 Mm Id X 47 Mm Od X 14 Mm W; Double Sealed (6303 LLB)
- SKF Single Row Ball Bearing, Shielded (6207 2ZJ EM)
- GENIE Genie Lithium Grease Screw Drive Lubricant (37375R)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X02X02SS)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X10X10)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X16X06)
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X04PFT)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X04X02)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X06X06LN)
- EATON AEROQUIP Adpt, FJIC-MORB, 3/4-16, Strt (2266-8-8S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs