Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hose Barb to Male O-Ring Boss Adjustable Straight
Mfr # 4604X20X16
Zoro # G503655476
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 1.5
- Fitting Thread Size 1 1-5/16-12
- Fitting Thread Type 1 Hose Barb
- Overall Length 2.62
- Fitting Thread Type 2 SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4604X20X16
- Zoro # G503655476
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.5 |
Fitting Thread Size 1 | 1-5/16-12 |
Overall Length | 2.62 |
Overall Length (mm) | 66.548 |
Hex Size (mm) | 38.1 |
Details
Fitting Thread Type 1 | Hose Barb |
Fitting Thread Type 2 | SAE |
Standards | Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications. |
Material | Steel |
Weight | 0.48 |
Adapter Type | Hose Fittings / Hose Ends |
End 2 Connection Type | Male Adjustable |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Campbell Hausfeld AR8021, Air Receiver/Surge Tank, 30 Gal., 175PSI (AR8021)
- DYNABRADE Carbon Brush, 42733 (42733)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1/2, PK3 (DPEF070908)
- PIX V-Belt, Cogged 3/8 X 32.5 (3VX325)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X16X12)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight (2706X06X06)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X20X20X20)
- WORLD WIDE FITTINGS Style A Flareless Sleeve Stainless Steel (C0319X08SS)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X04X02)
- WORLD WIDE FITTINGS Braze To 37° JIC Female Swivel Union (0900X12X12)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X08X08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs