Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hose Barb to Male O-Ring Boss Adjustable Straight
Mfr # 4604X12X16
Zoro # G203655035
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 1.5
- Fitting Thread Size 1 1-5/16-12
- Standards Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
- Fitting Thread Type 2 SAE
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 4604X12X16
- Zoro # G203655035
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.5 |
Fitting Thread Size 1 | 1-5/16-12 |
Overall Length | 2.62 |
Overall Length (mm) | 66.548 |
Hex Size (mm) | 38.1 |
Details
Standards | Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications. |
Fitting Thread Type 2 | SAE |
Material | Steel |
Fitting Thread Type 1 | Hose Barb |
Weight | 0.4 |
Body Material | Steel |
End 2 Connection Type | Male Adjustable |
Adapter Type | Hose Fittings / Hose Ends |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket SHELLMAN B74 Replacement Belt, B74 (B74)
- COXREELS Spring Return Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi (TSH-N-450)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 2, PK3 (CB081416)
- DAYTON Conduit Box Kit (4JV45)
- WORLD WIDE FITTINGS Male O-Ring to Female Pipe Adapter Stainless Steel (6405X06X04SS)
- WORLD WIDE FITTINGS JIC Bulkhead Union Elbow 90° Stainless Steel (2701X04X04SS)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X08X04)
- WORLD WIDE FITTINGS O-Ring Hollow Hex Plug Stainless Steel (6408HHPX06SS)
- WORLD WIDE FITTINGS ORFS to Adjustable O-Ring 90° Elbow Stainless Steel (FS6801X08X08SS)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X08X04)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1In (16-12 FLO-S)
- World Wide Fittings Hydraulic Hoses & Fittings