Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hose Barb to Male O-Ring Boss Adjustable Straight
Mfr # 4604X12X10
Zoro # G203655172
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
- Fitting Thread Type 1 Hose Barb
- Material Steel
- Fitting Thread Type 2 SAE
- Overall Length 2.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 4604X12X10
- Zoro # G203655172
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 2.43 |
Fitting Thread Size 1 | 7/8-14 |
Hex Size | 1 |
Overall Length (mm) | 61.722 |
Hex Size (mm) | 25.4 |
Details
Standards | Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications. |
Fitting Thread Type 1 | Hose Barb |
Material | Steel |
Fitting Thread Type 2 | SAE |
Weight | 0.19 |
Body Material | Steel |
End 2 Connection Type | Male Adjustable |
Adapter Type | Hose Fittings / Hose Ends |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap-Hose Clamp, Black, 4.35"Max ID, PK10 (HC-105-PA66-BK)
- INTERNATIONAL ENVIRONMENTAL PSC Motor, 277V, 1/4 HP (70021548)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- MI-T-M Flare, 1/4 In M NPT x 1/4 In Flare (23-0247)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X16X16SS)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X06X04)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X08X08)
- WORLD WIDE FITTINGS Flareless Union Elbow Stainless Steel (C2500X04X04SS)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X16X16)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X04X06)
- EATON AEROQUIP Adpt, MNPT/MJIC/MJIC, 1/4-18, 9/16-18, Tee (2028-4-6S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs