Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hose Barb to Male O-Ring Boss Adjustable Straight
Mfr # 4604X10X08
Zoro # G903654765
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 Hose Barb
- Material Steel
- Fitting Thread Size 1 3/4-16
- Fitting Thread Type 2 SAE
- Standards Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4604X10X08
- Zoro # G903654765
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 3/4-16 |
Overall Length | 2.3 |
Hex Size | 0.875 |
Overall Length (mm) | 58.42 |
Hex Size (mm) | 22.225 |
Details
Fitting Thread Type 1 | Hose Barb |
Material | Steel |
Fitting Thread Type 2 | SAE |
Standards | Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications. |
Weight | 0.1275 |
End 2 Connection Type | Male Adjustable |
Adapter Type | Hose Fittings / Hose Ends |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Slot Nut HMBN-5-1M5 (HMBN-5-1M5)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK4112)
- BESTORQ Aftermarket 10172 DR POWER EQUIPMENT Classic Replacement V-Belt, B53 (B53)
- MOLON AC Gearmotor, 6.9 rpm, Open, 115V (HGM-4007-1M)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight (2706X06X06)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X16X12)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe to Female Pipe Tee (F3709X06X06X06)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X10X08)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X06X06X06)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X12X12)
- TOMPKINS Hydraulic Fitting-Steel20FJ-16MJ (2406-20-16)
- World Wide Fittings Hydraulic Hoses & Fittings