Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hose Barb to Male O-Ring Boss Adjustable Straight
Mfr # 4604X08X08
Zoro # G403654883
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 0.875
- Fitting Thread Size 1 3/4-16
- Material Steel
- Fitting Thread Type 1 Hose Barb
- Overall Length 2.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4604X08X08
- Zoro # G403654883
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.875 |
Fitting Thread Size 1 | 3/4-16 |
Overall Length | 2.3 |
Overall Length (mm) | 58.42 |
Hex Size (mm) | 22.225 |
Details
Material | Steel |
Fitting Thread Type 1 | Hose Barb |
Standards | Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications. |
Fitting Thread Type 2 | SAE |
Weight | 0.1192 |
Adapter Type | Hose Fittings / Hose Ends |
End 2 Connection Type | Male Adjustable |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti-Seize, Graphite, 16 oz, Can, LB 8504 LB 8504(TM) Graphite- 50(TM) (234244)
- BALDOR-RELIANCE Baldor-Reliance Motor ECP4103T, 25HP, 1770RPM, 3PH, 60HZ, 284T, 1046M, TEFC, F1 (ECP4103T)
- RULAND Rigid Shaft Coupling, Set Screw, 30mm (MSCC-30-30-F)
- THOMSON Ball Bushing Bearing, Closed, Bore 1 In (SSU16WW)
- WORLD WIDE FITTINGS Male JIC Plug (5229X20)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X12X12LN)
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X04X04)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X24X24)
- WORLD WIDE FITTINGS Male JIC Plug (5229X05)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 45° Elbow (1703X16X16)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X08)
- World Wide Fittings Hydraulic Hoses & Fittings