Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hose Barb to Male O-Ring Boss Adjustable 90° Elbow
Mfr # 4601X16X10
Zoro # G903653874
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 7/8-14
- Fitting Thread Type 1 Hose Barb
- Fitting Thread Type 2 SAE
- Hex Size 1.125
- Standards Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4601X16X10
- Zoro # G903653874
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 7/8-14 |
Hex Size | 1.125 |
Hex Size (mm) | 28.575 |
Details
Fitting Thread Type 1 | Hose Barb |
Fitting Thread Type 2 | SAE |
Standards | Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications. |
Material | Steel |
Weight | 0.775 |
Body Material | Steel |
Adapter Type | Hose Fittings / Hose Ends |
End 2 Connection Type | Male Adjustable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA 2-1/2" ID x 100 ft PVC Bulk Food Hose 65 PSI Clear (HG250)
- CONTINENTAL CONTITECH 2/3VX425 Banded Cogged V-Belt, 42-1/2" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX425)
- GATES Truflex V-Belts, 2L200 (2L200)
- BAILEY Male Bronze Rod End: 1/2 Bearing I.D., 1/2-20 Thread, 6700 Radial Load (170309)
- WORLD WIDE FITTINGS ORFS Tube Nut Stainless Steel (FS0318X16SS)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X10)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X05)
- WORLD WIDE FITTINGS Pipe Cap - Female Pipe Thread (5406CX04)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X05X06)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male British Standard Pipe Parallel Straight (7062X10X08)
- PARKER Hydraulic Hose Adapter, 1.21" L, 6000 psi (1/4 X 1/8 FG-SS)
- World Wide Fittings Hydraulic Hose Adapters & Plugs