Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hose Barb to Male O-Ring Boss Adjustable 90° Elbow
Mfr # 4601X08X06
Zoro # G203654397
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 SAE
- Fitting Thread Size 1 9/16-18
- Fitting Thread Type 1 Hose Barb
- Standards Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
- Hex Size 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4601X08X06
- Zoro # G203654397
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 9/16-18 |
Hex Size | 0.625 |
Hex Size (mm) | 15.875 |
Details
Fitting Thread Type 2 | SAE |
Fitting Thread Type 1 | Hose Barb |
Standards | Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications. |
Material | Steel |
Weight | 0.11 |
Adapter Type | Hose Fittings / Hose Ends |
End 2 Connection Type | Male Adjustable |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-1/8" Bore (VAS 1 1/8)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 135 scfm (24242166)
- GATES XPZ1087 Metric V-Belt, 1087mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1087)
- BETA 1 FILTERS Air/Oil Separator replacement for 1613839702 / ATLAS COPCO (B1AS0006584)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X02X04)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X10X08)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X08X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 90° Elbow - Metric Hex (4506X16X16MH)
- WORLD WIDE FITTINGS Hex Head Pipe Plug Stainless Steel (5406PX12SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X20X16)
- EATON AEROQUIP Adpt, ORS, 1-11/16-12, Plug (FF9767-20S)
- World Wide Fittings Hydraulic Hoses & Fittings