Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hose Barb to Male O-Ring Boss Adjustable 45°Elbow
Mfr # 4603X16X16
Zoro # G903654628
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Hex Size 1.375
- Fitting Thread Type 2 SAE
- Fitting Thread Size 1 1-5/16-12
- Standards Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4603X16X16
- Zoro # G903654628
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.375 |
Fitting Thread Size 1 | 1-5/16-12 |
Hex Size (mm) | 34.925 |
Details
Material | Steel |
Fitting Thread Type 2 | SAE |
Standards | Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications. |
Fitting Thread Type 1 | Hose Barb |
Weight | 0.66 |
End 2 Connection Type | Male Adjustable |
Adapter Type | Hose Fittings / Hose Ends |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX162 Cogged V-Belt, 165" Outside Length, 21/32" Top Width, 1 Ribs (6L309)
- GAST Air Motor Oil, For Air Motors (AD220)
- LOC-LINE Flex Hose Flat Nozzle, 5 Hole, PK20 (49453)
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting (1.06DPSR03.00)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X04)
- WORLD WIDE FITTINGS ORFS Tube Nut Stainless Steel (FS0318X12SS)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Adapter (7005X04X12)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X16X16LN)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X05S)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X04X02)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX04SS)
- World Wide Fittings Hydraulic Hose Adapters & Plugs