Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hose Barb to Male O-Ring Boss Adjustable 45°Elbow
Mfr # 4603X04X06
Zoro # G503653700
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 9/16-18
- Fitting Thread Type 1 Hose Barb
- Material Steel
- Standards Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
- Hex Size 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4603X04X06
- Zoro # G503653700
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 9/16-18 |
Hex Size | 0.625 |
Hex Size (mm) | 15.875 |
Details
Fitting Thread Type 1 | Hose Barb |
Material | Steel |
Standards | Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications. |
Fitting Thread Type 2 | SAE |
Adapter Type | Hose Fittings / Hose Ends |
End 2 Connection Type | Male Adjustable |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X08X08)
- U.S. MOTORS Motor (3580)
- ZORO SELECT 5/8" 700 psi Low Lead Brass Hose Mender (707014-10)
- TRITAN Needle Brg, Drawn Cup, Bore 0.472 In. (HK1210)
- WORLD WIDE FITTINGS Female JIC Swivel to Female British Standard Pipe Parallel Straight Adapter (7023X08X08)
- WORLD WIDE FITTINGS JIC Nut - Long (5115X10)
- WORLD WIDE FITTINGS MALE METRIC ORB by MALE PIPE STAINLESS STEEL (3249XM18X08SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss 45° Elbow (4365X06XM16)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X06X04)
- WORLD WIDE FITTINGS Male Run Pipe Tee Stainless Steel (5602X06X06X06SS)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10FJX-04FOR-GAUGE PORT (GP6504-10-10-04FB)
- World Wide Fittings Hydraulic Hoses & Fittings