Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hose Barb to Hose Barb to Hose Barb Tee
Mfr # 4504X06X06X06
Zoro # G903653645
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 Hose Barb
- Hex Size 0.563
- Material Steel
- Standards Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
- Fitting Thread Type 2 Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4504X06X06X06
- Zoro # G903653645
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.563 |
Hex Size (mm) | 14.3002 |
Details
Fitting Thread Type 1 | Hose Barb |
Material | Steel |
Standards | Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications. |
Fitting Thread Type 2 | Hose Barb |
Weight | 0.0922 |
Body Material | Steel |
End 3 Style | Hose Barb |
Adapter Type | Tee Adapters |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Assembly, Bumper (600193)
- IGUS Flanged Bearing, 1 1/2 IDx1 1/2 In L, PK3 (GFI-2426-24)
- REELCRAFT Hose Roller Guide, For 1/2 to 3/4 ID Hose (600168)
- SOLBERG Wire Mesh (848S)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X32X32)
- WORLD WIDE FITTINGS JIC Plug Stainless Steel (2408X02SS)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X10X12)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe Straight Connector (7255X12X12)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X24X24)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X12X08)
- ANCHOR FLUID POWER 1" CODE 61 STRAIGHT X 1" MALE ORING FACE SEAL SPLIT FLANGE ADAPTER (304-16-16)
- World Wide Fittings Hydraulic Hoses & Fittings