Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hex Socket Pipe Plug Stainless Steel
Mfr # 5406HPX08SS
Zoro # G600452268
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Hex Size 0.375
- Fitting Thread Type 1 NPT
- Material Stainless Steel
- Overall Length 0.61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5406HPX08SS
- Zoro # G600452268
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.375 |
Overall Length | 0.61 |
Fitting Thread Size 1 | 1/2-14 |
Overall Length (mm) | 15.494 |
Hex Size (mm) | 9.525 |
Details
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 1 | NPT |
Material | Stainless Steel |
Body Material | Stainless Steel |
End 1 Connection Type | Male |
Adapter Type | Plugs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 3/8", BSPT, 3/8", NPT (9042-0606)
- VIBCO Electric Vibrator, 12/6 A, 12VDC, 1 Phase (DC-100)
- ZORO SELECT QD Bushing, Series F, Bore 2-3/8 In (F238)
- GENERAL 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 12Mm Id X 28Mm Od X 8Mm W; Sealed (6001RS)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X04)
- WORLD WIDE FITTINGS Female Pipe to Male Metric Straight Thread Adapter (7045X06X18)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X08CF)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange Straight Adapter (1700X16X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - Metric Hex (4325X16X16MH)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X12X12LN)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X12X12)
- World Wide Fittings Hydraulic Hoses & Fittings