Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hex Socket Pipe Plug Stainless Steel
Mfr # 5406HPX02SS
Zoro # G000452196
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Fitting Thread Size 1 1/8-27
- Hex Size 0.188
- Overall Length 0.3
- Fitting Thread Type 1 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5406HPX02SS
- Zoro # G000452196
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1/8-27 |
Hex Size | 0.188 |
Overall Length | 0.3 |
Hex Size (mm) | 4.7752 |
Overall Length (mm) | 7.62 |
Details
Material | Stainless Steel |
Fitting Thread Type 1 | NPT |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
End 1 Connection Type | Male |
Adapter Type | Plugs |
Body Material | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 720-5M-25 (720-5M-25)
- DDS Shaft Seal, 50 x 65 x 8 mm., Nitrile Rubber (506508TC)
- MTD Belt-V A Sec X 11 (754P06134)
- TRITAN Taper-Lock Bushing, 1-1/4in.Bore dia. (1610 X 1-1/4)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X04X02SS)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X04X02)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow - Long (F5425X04X02)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X08X08X06)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X16CF)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X06X06)
- TOMPKINS Hydraulic Fitting-Stainless06MP-04MP 90-SS (SS-5500-06-04-FG)
- World Wide Fittings Hydraulic Hose Adapters & Plugs