Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hex Socket Pipe Plug
Mfr # 3169X12
Zoro # G903656349
product price: $0.75
/ea
Sold in multiples of 13 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 NPT
- Fitting Thread Size 1 3/4-14
- Hex Size 0.563
- Overall Length 0.62
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3169X12
- Zoro # G903656349
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 3/4-14 |
Hex Size | 0.563 |
Overall Length | 0.62 |
Hex Size (mm) | 14.3002 |
Overall Length (mm) | 15.748 |
Details
Fitting Thread Type 1 | NPT |
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.0959 |
Adapter Type | Caps & Nuts |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (3FCY3)
- PREVOST Industrial Safety Coupler, 1/2" FNPT (ISI 081203)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 12 In Stroke (288-324)
- POWERFLITE 4L660 66" Outside Length, 1/2" Top Width, 1 Ribs (4L660-2)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X06X06LN)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Union- Large Hex (5306X08X08)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X06X04)
- WORLD WIDE FITTINGS Male Pipe to Female 37° JIC Swivel Stainless Steel (6505X12X12SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X24X24)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM42)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3350x4)
- World Wide Fittings Hydraulic Hoses & Fittings