Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hex Socket Pipe Plug
Mfr # 3169X06
Zoro # G303656376
product price: $0.29
/ea
Sold in multiples of 34 for $9.86
$9.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 3/8-18
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Overall Length 0.46
- Material Steel
- Hex Size 0.313
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3169X06
- Zoro # G303656376
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 3/8-18 |
Overall Length | 0.46 |
Hex Size | 0.313 |
Hex Size (mm) | 7.9502 |
Overall Length (mm) | 11.684 |
Details
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Material | Steel |
Fitting Thread Type 1 | NPT |
Weight | 0.0319 |
Adapter Type | Caps & Nuts |
Body Material | Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-03-FKG0B)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0063268, Return Line, 10 micron (ZX-MF0063268)
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 12 in Stroke, Round Body Double Acting (5VMJ9)
- SMC Female Adapter, 5/16 in., TubexFNPT (KQ2F09-36A)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X04X04)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X03)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X08X08)
- WORLD WIDE FITTINGS Female Flat Face O-Ring to Male Flat Face O-Ring Reducer (4015X08X04)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X10)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X10X10LN)
- WORLD WIDE FITTINGS Hex Socket Level Seal Plug (100PX20)
- World Wide Fittings Hydraulic Hose Adapters & Plugs