Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hex Socket Pipe Plug
Mfr # 3169X04
Zoro # G903656387
Sold in multiples of 46 for $9.66
$9.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1/4-18
- Material Steel
- Overall Length 0.46
- Hex Size 0.25
- Fitting Thread Type 1 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 3169X04
- Zoro # G903656387
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1/4-18 |
Overall Length | 0.46 |
Hex Size | 0.25 |
Overall Length (mm) | 11.684 |
Hex Size (mm) | 6.35 |
Details
Material | Steel |
Fitting Thread Type 1 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.0194 |
End 1 Connection Type | Male |
Adapter Type | Caps & Nuts |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K2)
- TB WOODS L-Jaw Coupling Insert, L110, Buna N (L110N)
- TRITAN Insert Ball Brng, SB, 1-1/4 dia, 17mm W (SB207-20)
- CONGRESS V-Belt Pulley, 1 Groove, 4.50" O.D. (CA0450X050)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X16X16)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X05X05LN)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X12X12)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X08)
- WORLD WIDE FITTINGS Male JIC to Female Pipe 90° Elbow (F5455X04X02)
- WORLD WIDE FITTINGS Female O-Ring Boss to Male Pipe Straight Adapter (3239X10X08)
- WORLD WIDE FITTINGS Hex Head Pipe Plug Stainless Steel (5406PX12SS)
- World Wide Fittings Hydraulic Hoses & Fittings