Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hex Socket Level Seal Plug
Mfr # 100PX20
Zoro # G803653738
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Hex Size 0.75
- Fitting Thread Size 1 1-1/4-11-1/2
- Overall Length 0.656
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 100PX20
- Zoro # G803653738
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.75 |
Fitting Thread Size 1 | 1-1/4-11-1/2 |
Overall Length | 0.656 |
Overall Length (mm) | 16.6624 |
Hex Size (mm) | 19.05 |
Details
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.28 |
Body Material | Steel |
Adapter Type | Plugs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket MTD 754-0430 Replacement Belt, 3LK350 (3LK350)
- CONTINENTAL CONTITECH 10X1150 AUTO V-BELT (10X1150)
- SPEEDAIRE Filter/Regulator, 12.90 In. H, 7.48 In. W (4ZK79)
- OTC Barbed Fitting (549578)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel (2700X08X08SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X02X02)
- WORLD WIDE FITTINGS Female O-Ring Boss to Male Pipe Straight Adapter (3239X06X06)
- WORLD WIDE FITTINGS Female Pipe Tee Stainless Steel (5605X16X16X16SS)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X10CF)
- WORLD WIDE FITTINGS Female Pipe to Male Metric Straight Thread Adapter (7045X04X14)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/8-14, Strt (2021-6-10S)
- World Wide Fittings Hydraulic Hoses & Fittings