Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hex Socket Level Seal Plug
Mfr # 100PX02
Zoro # G003654276
Sold in multiples of 30 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Size 1 1/8-27
- Hex Size 0.188
- Overall Length 0.25
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 100PX02
- Zoro # G003654276
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1/8-27 |
Hex Size | 0.188 |
Overall Length | 0.25 |
Overall Length (mm) | 6.35 |
Hex Size (mm) | 4.7752 |
Details
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.0052 |
Body Material | Steel |
Adapter Type | Plugs |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS H2C-400-S Two-Piece Clamping Collar (H2C-400-S)
- SPEEDAIRE Air Cylinder, 4 in Bore, 9 in Stroke, NFPA Double Acting (5VLL7)
- PRINCE Cylinder, hyd, 2 In Bore x 8 In Stroke (A200080ABAAA07B)
- LEESON Capacitor-Start General Purpose Motor, 3 HP, 56HC Frame, 208-230V AC Voltage, 3,450 Nameplate RPM (115048.00)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X16X16)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe 90° Elbow (7455X16X16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X04X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X16X20)
- WORLD WIDE FITTINGS Bonded Seal British (9900X10)
- WORLD WIDE FITTINGS Flareless Compression to Male JIC Connector (C2402X08X08)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 1/2-14, Strt (2045-8-8S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs