Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hex Pipe Reducer Bushing Stainless Steel
Mfr # 5406X16X06SS
Zoro # G600452145
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.36
- Fitting Thread Size 1 1-11-1/2
- Fitting Thread Type 2 NPT
- Fitting Thread Type 1 NPT
- Hex Size 1.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5406X16X06SS
- Zoro # G600452145
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.36 |
Fitting Thread Size 1 | 1-11-1/2 |
Hex Size | 1.375 |
Fitting Thread Size 2 | 3/8-18 |
Overall Length (mm) | 34.544 |
Hex Size (mm) | 34.925 |
Details
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | NPT |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Material | Stainless Steel |
Weight | 0.324 |
Adapter Type | Elbow and Straights |
Body Material | Stainless Steel |
End 2 Connection Type | Female |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Dual Hose Electric Dc Explosion Proof (1275-6-150-ED)
- SUPCO Molded Cogged V Belt, AX25 (AX25)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6300-2NSE9C3 (6300-2NSE9C3)
- DUALVEE Eccentric Bushing, 0.375" Bore, 1.177" L (BX4SS)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel to Male JIC Branch Tee (6603X08X08X08)
- WORLD WIDE FITTINGS Bonded Seal British (9900X12)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X06)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 90° Street Elbow (F3409X12X12)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X05X05)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X10XM22)
- TOMPKINS Hydraulic Fitting-Steel08MJ-04MP (2404-08-04)
- World Wide Fittings Hydraulic Hoses & Fittings