Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hex Pipe Reducer Bushing Stainless Steel
Mfr # 5406X12X08SS
Zoro # G700452144
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Fitting Thread Size 1 3/4-14
- Fitting Thread Type 2 NPT
- Fitting Thread Size 2 1/2-14
- Hex Size 1.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5406X12X08SS
- Zoro # G700452144
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 3/4-14 |
Fitting Thread Size 2 | 1/2-14 |
Hex Size | 1.125 |
Overall Length | 1.17 |
Hex Size (mm) | 28.575 |
Overall Length (mm) | 29.718 |
Details
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | NPT |
Material | Stainless Steel |
Weight | 0.1487 |
Body Material | Stainless Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
End 2 Connection Type | Female |
Description
This WORLD WIDE FITTINGS brand Hex Pipe Reducer Bushing is made of stainless steel and has a fitting thread size 1 of 3/4-14, fitting thread type 2 of NPT, fitting thread size 2 of 1/2-14, hex size of 1.125, fitting thread type 1 of NPT, overall length of 1.17, weight of 0.1487, body material of stainless steel, adapter type of elbow and straights, end 1 connection type of male, end 2 connection type of female, hex size (mm) of 28.575, and overall length (mm) of 29.718.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 30# of Teeth (40A30)
- FESTO Round Cylinder DSNU-32-50-PPV-A (DSNU-32-50-PPV-A)
- D&D 85" Outside Length, 3/8" Top Width, 1 Ribs (3VX850)
- LEGACY $HOSE REEL AIR SPEEDY 3/8ID x 50PVC 1/4 (LML8650)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 90° Street Elbow (F3409X06X08)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM08)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX04SS)
- WORLD WIDE FITTINGS Hex Head Pipe Plug Stainless Steel (5406PX04SS)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X12X08)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel to Male JIC Branch Tee (6603X12X12X12)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 11/16-16, 3/8-18, El (FF2032T0606S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs