Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hex Pipe Reducer Bushing Stainless Steel
Mfr # 5406X12X04SS
Zoro # G600452305
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Hex Size 1.125
- Fitting Thread Size 1 3/4-14
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Overall Length 1.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5406X12X04SS
- Zoro # G600452305
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.125 |
Fitting Thread Size 1 | 3/4-14 |
Overall Length | 1.17 |
Fitting Thread Size 2 | 1/4-18 |
Overall Length (mm) | 29.718 |
Hex Size (mm) | 28.575 |
Details
Material | Stainless Steel |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | NPT |
Weight | 0.202 |
Adapter Type | Elbow and Straights |
Body Material | Stainless Steel |
End 2 Connection Type | Female |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 365-5M-15 (365-5M-15)
- D&D Timing Belt, H, 1.5 x 57in PL, T114 (570H150)
- TRITAN Radial Ball Bearing, SS, 15mm, SS61902 2RS (SS61902 2RS FM222)
- KEYSCO TOOLS Sheet Metal Hooks, Assortment, 4 pcs. (77060)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X06X04LN)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X10)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X20X20X20)
- WORLD WIDE FITTINGS Hydraulic Cap & Plug JIC 37deg Flare Kit 64 PCS (KIT-CAPPLGJIC64)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X24X16)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X20X04)
- TOMPKINS Hydraulic Fitting-Steel08MJ-10MOR (6400-08-10)
- World Wide Fittings Hydraulic Hose Adapters & Plugs