Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hex Pipe Reducer Bushing Stainless Steel
Mfr # 5406X08X06SS
Zoro # G900452050
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1/2-14
- Fitting Thread Type 2 NPT
- Material Stainless Steel
- Overall Length 1.1
- Fitting Thread Type 1 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5406X08X06SS
- Zoro # G900452050
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1/2-14 |
Overall Length | 1.1 |
Hex Size | 0.875 |
Fitting Thread Size 2 | 3/8-18 |
Overall Length (mm) | 27.94 |
Hex Size (mm) | 22.225 |
Details
Fitting Thread Type 2 | NPT |
Material | Stainless Steel |
Fitting Thread Type 1 | NPT |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Weight | 0.077 |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
Body Material | Stainless Steel |
End 1 Connection Type | Male |
Description
This WORLD WIDE FITTINGS brand Hex Pipe Reducer Bushing is made of stainless steel and has a fitting thread size 1 of 1/2-14, fitting thread type 2 of NPT, overall length of 1.1, fitting thread type 1 of NPT, hex size of 0.875, fitting thread size 2 of 3/8-18, weight of 0.077, end 2 connection type of female, adapter type of elbow and straights, body material of stainless steel, end 1 connection type of male, overall length (mm) of 27.94, and hex size (mm) of 22.225.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HT, Liner, No175,410SS, PK10 (HTM 175 L B)
- MARATHON MOTORS Carbonator Pump Motor, 1/3 HP, 48Y (5KH32GNB811X)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 7.75 in OD (2BK80)
- D&D Timing Belt, 8M, 30 x 960mm PL, T120 (960-8M-30)
- WORLD WIDE FITTINGS JIC Nut - Long (5115X10)
- WORLD WIDE FITTINGS Female JIC Swivel to Male British Standard Pipe Parallel Straight Adapter (7022X06X04)
- WORLD WIDE FITTINGS Bonded Seal British (9900X16)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X12X12)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X14X14X14)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X16X12)
- EATON AEROQUIP Hose Adapter, 3/4", ORB, 3/4", ORB (2220-12-12s)
- World Wide Fittings Hydraulic Hose Adapters & Plugs