Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hex Pipe Reducer Bushing Stainless Steel
Mfr # 5406X08X04SS
Zoro # G100452065
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.1
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Hex Size 0.875
- Fitting Thread Size 2 1/4-18
- Fitting Thread Type 1 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 5406X08X04SS
- Zoro # G100452065
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.1 |
Hex Size | 0.875 |
Fitting Thread Size 2 | 1/4-18 |
Fitting Thread Size 1 | 1/2-14 |
Overall Length (mm) | 27.94 |
Hex Size (mm) | 22.225 |
Details
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 1 | NPT |
Material | Stainless Steel |
Fitting Thread Type 2 | NPT |
Weight | 0.118 |
End 1 Connection Type | Male |
Body Material | Stainless Steel |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G2SC-400-B Two-Piece Clamping Collar (G2SC-400-B)
- LINCOLN LUBRICATION 12 in. Whip Hose Extension for Manually Operated Grease Guns (G212)
- TOMPKINS Hydraulic Fitting-Steel20MJ-20MOR 90 (6801-20-20)
- ENERPAC DA4802051SR, AIR BUTTON SERVICE ASSEMBLY (DA4802051SR)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union (5325X04X06)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X04X06)
- WORLD WIDE FITTINGS Female JIC Swivel to Male British Standard Pipe Parallel Straight Adapter (7022X12X12)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X06X06)
- WORLD WIDE FITTINGS Flareless Bite Type Ferrule - Style B (7165X12)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X08X06)
- TOMPKINS Hydraulic Fitting-Stainless08MJ-08MOR-SS (SS-6400-08-08-FG)
- World Wide Fittings Hydraulic Hose Adapters & Plugs