Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hex Head Pipe Plug Stainless Steel
Mfr # 5406PX12SS
Zoro # G500452542
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Hex Size 1.063
- Fitting Thread Size 1 3/4-14
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Overall Length 1.064
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 5406PX12SS
- Zoro # G500452542
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.063 |
Fitting Thread Size 1 | 3/4-14 |
Overall Length | 1.064 |
Overall Length (mm) | 27.0256 |
Hex Size (mm) | 27.0002 |
Details
Material | Stainless Steel |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 1 | NPT |
Weight | 0.18 |
End 1 Connection Type | Male |
Body Material | Stainless Steel |
Adapter Type | Plugs |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Fluid Storage Container, Clear, 11.0 Liter (34461)
- CLESCO 5/8 ID X 3/4 Od X 1 1/4 Oal Steel Reducer Bushing, Pk3 (SRB-101220X3)
- NTN Flange Bearing, 4-Bolt, 1" Bore, PBT/SS (SUCFPL205-16CCFG1)
- ARO Solenoid Air Control Valve, 1/8 In., 24VDC (M812SS-024-D)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee (4706X06X06X08)
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X04PFT)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X02X02)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X04X06)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X04X02SS)
- WORLD WIDE FITTINGS Inverted Flare Nut Stainless Steel (105X04SS)
- WORLD WIDE FITTINGS ORFS Braze-On Sleeve Stainless Steel (FS0319X16SS)
- World Wide Fittings Hydraulic Hoses & Fittings