Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hex Head Pipe Plug Stainless Steel
Mfr # 5406PX08SS
Zoro # G700452489
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.972
- Fitting Thread Size 1 1/2-14
- Hex Size 0.875
- Fitting Thread Type 1 NPT
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5406PX08SS
- Zoro # G700452489
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.972 |
Fitting Thread Size 1 | 1/2-14 |
Hex Size | 0.875 |
Hex Size (mm) | 22.225 |
Overall Length (mm) | 24.6888 |
Details
Fitting Thread Type 1 | NPT |
Material | Stainless Steel |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Weight | 0.138 |
Adapter Type | Plugs |
End 1 Connection Type | Male |
Body Material | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Cylinder, hyd, 3 In Bore x 24 In Stroke (B300240ABAA07B)
- MITSUBOSHI G Series Timing Belt, H Profile, 280 Teeth 1in W (1400H100)
- BESTORQ Kevlar V-Belt, A24LG (A24LG)
- GATES Bushing, Series 1610, Bore Dia 1.000 In (1610 1.)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X08X08X08)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X20X20)
- WORLD WIDE FITTINGS DIN Plug - Male British Standard Pipe Parallel (7240X12G)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X10X12)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X08X08X08)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 90° Elbow (1804X16X16)
- ADAPTALL Hose Adapter, 22 mm, Metric, 3/8", NPT (9235-22-06)
- World Wide Fittings Hydraulic Hose Adapters & Plugs