Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hex Head Pipe Plug Stainless Steel
Mfr # 5406PX04SS
Zoro # G700452434
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Hex Size 0.563
- Overall Length 0.751
- Fitting Thread Size 1 1/4-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5406PX04SS
- Zoro # G700452434
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.563 |
Overall Length | 0.751 |
Fitting Thread Size 1 | 1/4-18 |
Overall Length (mm) | 19.0754 |
Hex Size (mm) | 14.3002 |
Details
Material | Stainless Steel |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 1 | NPT |
Weight | 0.0444 |
Adapter Type | Plugs |
End 1 Connection Type | Male |
Body Material | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Snubber Hose, 300 psi, 4 ft L, Flexible TPE (494R81)
- KEYSCO TOOLS Threaded Adaptr For 77081/77076, 3/4" NPT (77771)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MP (2404-06-06)
- SPEEDAIRE FRL, 3/4 In. NPT, 142 cfm, 150 psi (7D739)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X04X02)
- WORLD WIDE FITTINGS 45° Street Elbow Stainless Steel (5503X06X06SS)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring All Around Union Cross (4955X04X04X04X04)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X10X08LN)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Union- Large Hex (5306X06X06)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 1/4" Female Pipe, Straight (2405-04-04)
- World Wide Fittings Hydraulic Hose Adapters & Plugs