Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Plug
Mfr # 4229X12
Zoro # G503653540
product price: $2.75
/ea
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Length 0.669
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Fitting Thread Size 1 1-3/16-12
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4229X12
- Zoro # G503653540
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Length | 0.669 |
Fitting Thread Size 1 | 1-3/16-12 |
Hex Size | 1.25 |
Hex Size (mm) | 31.75 |
Details
Fitting Gender | Male |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Weight | 0.306 |
Adapter Type | Caps & Nuts |
End Style | ORFS |
Body Material | Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Lock Valves: MFG No. 409-04, Double Circuit, 20 GPM, Inlet/Outlet 1/2 in. NPT Ports, 3000 PSI (280362)
- INDUSTRIAL AIR Air Tank, 80 gal., Working 200 PSI (021-0408)
- MEC 3/8 in. I.D. High Pressure Hose 3/8 in. Female Flare Swivel Two 36 in. L Replaces 511523 (MER613-36)
- SUPCO MultiPlus Dual Brand V Belt, B85 (B85)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X12X08)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut (F5525X20X20LN)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X10X04)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X06X08)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X16X16)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X10X08)
- EATON AEROQUIP Hydraulic Hose Adapter, Straight, 1.50" L (2266-4-4S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs