Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring O-Ring - 90 Durometer Buna
Mfr # 4629X20
Zoro # G703655382
product price: $0.44
/ea
Sold in multiples of 21 for $9.24
$9.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Thickness 7
- Inside Diameter 1.1759
- Weight 0.0008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4629X20
- Zoro # G703655382
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Inside Diameter | 1.1759 |
Details
Material | Steel |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Thickness | 7 |
Weight | 0.0008 |
Adapter Type | Seals, Gaskets & Accessories/O-Rings |
Body Material | Buna-N Rubber |
Thickness (mm) | 1.778 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 330XL037 Synchro-Cog Timing Belt (330XL037)
- TB WOODS Synchronous Plus, P40-8M-30-SH (P408M30)
- LOC-LINE Side Flow Nozzle, 1/4In, PK20 (49443)
- BAILEY Round Keyed Shafting: 1 1/4 Dia. 1/4 Keyway, 6 ft. Length (136715)
- WORLD WIDE FITTINGS Split Flange Clamp - SAE Code 61 (1951X16)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X08X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male JIC Straight (FS6403X10X10)
- WORLD WIDE FITTINGS Female Pipe to Male British Standard Pipe Parallel Straight Adapter (7042X04X04)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X06X04)
- WORLD WIDE FITTINGS Bonded Seal British (9900X06)
- TOMPKINS Hydraulic Fitting-Steel16 BEADED STEM-12MP (4404-16-12)
- World Wide Fittings Hydraulic Hose Adapters & Plugs