Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring O-Ring - 90 Durometer Buna
Mfr # 4629X12
Zoro # G603655550
product price: $0.20
/ea
Sold in multiples of 46 for $9.20
$9.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Inside Diameter 0.73899
- Thickness 7
- Weight 0.0004
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4629X12
- Zoro # G603655550
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Inside Diameter | 0.73899 |
Details
Material | Steel |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Thickness | 7 |
Weight | 0.0004 |
Body Material | Buna-N Rubber |
Adapter Type | Seals, Gaskets & Accessories/O-Rings |
Thickness (mm) | 1.778 |
Description
This WORLD WIDE FITTINGS brand Flat Face O-Ring O-Ring is made of 90 Durometer Buna-N Rubber and Steel. It has an Inside Diameter of 0.73899, a Thickness of 7, and a Weight of 0.0004. The Thickness (mm) is 1.778. It is an Adapter Type of Seals, Gaskets & Accessories/O-Rings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 8 oz Moisture-Resistant Bearing Grease White (GPL-225)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6312 2Z C3)
- NTN NTN 6000LU, RadialDeep Groove Ball Bearing 10 Mm Id X 26 Mm Od X 8 Mm W, Single Sealed (6000LU)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3201F-03-10S)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X04X06LN)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X12X12)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Flareless Compression Union Tee (7705X12X12X12)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X14X12)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X04X04)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X20X20)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X14)
- World Wide Fittings Hydraulic Hoses & Fittings