Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring O-Ring - 90 Durometer Buna
Mfr # 4629X10
Zoro # G203655486
product price: $0.19
/ea
Sold in multiples of 50 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Inside Diameter 0.61399
- Thickness 7
- Weight 0.0004
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4629X10
- Zoro # G203655486
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Inside Diameter | 0.61399 |
Details
Material | Steel |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Thickness | 7 |
Weight | 0.0004 |
Body Material | Buna-N Rubber |
Adapter Type | Seals, Gaskets & Accessories/O-Rings |
Thickness (mm) | 1.778 |
Description
This WORLD WIDE FITTINGS brand Flat Face O-Ring O-Ring is made of 90 Durometer Buna-N Rubber and Steel. It has an Inside Diameter of 0.61399, a Thickness of 7, and a Weight of 0.0004. It is an Adapter Type of Seals, Gaskets & Accessories/O-Rings, with a Thickness (mm) of 1.778.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Red-Hat 24V-DC 1In NPT Solenoid Valve (EF8210D014)
- FAG BEARINGS FAG 6208 2RSR C3 J22RL38, Deep Groove BBear, Single Row 90Mm (6208 2RSR C3 J22RL38)
- CENTURY Split-Phase Belt Drive Motor, 1/6 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (GF2014)
- CONTINENTAL CONTITECH A40 Wrapped V-Belt, 42" Outside Length, 1/2" Top Width, 1 Ribs (A40)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe Straight Hose Connector (4404X12X12)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X08X12)
- WORLD WIDE FITTINGS DIN Plug - Male Metric British Standard Pipe Parallel (7240XM14)
- WORLD WIDE FITTINGS Split Flange Clamp - SAE Code 61 (1951X16)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X16X16)
- WORLD WIDE FITTINGS JIC to O-Ring Boss Stainless Steel (6400X06X06SS)
- EATON AEROQUIP Adpt, MNPT-FJIC, 3/8-18, 9/16-18, Strt (2018-6-6S)
- World Wide Fittings Hydraulic Hoses & Fittings