Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring O-Ring - 90 Durometer Buna
Mfr # 4629X06
Zoro # G703654965
product price: $0.13
/ea
Sold in multiples of 72 for $9.36
$9.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Material Steel
- Inside Diameter 0.36399
- Weight 0.0002
- Thickness 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4629X06
- Zoro # G703654965
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Inside Diameter | 0.36399 |
Details
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Material | Steel |
Weight | 0.0002 |
Thickness | 7 |
Adapter Type | Seals, Gaskets & Accessories/O-Rings |
Body Material | Buna-N Rubber |
Thickness (mm) | 1.778 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMNICK HUNTER Oil Water Separator, 124 SCFM Max (ES2150)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC10190, Return Line, 25 micron, Outside-In (MF0062319)
- AIGNEP USA Tube Mender, 8 x 6mm Tube, 250 psi (55040-8-6)
- PARKER Cartridge Valve, NC Poppet, 13 GPM (DL101K)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X16X20)
- WORLD WIDE FITTINGS MALE METRIC ORB by MALE PIPE STAINLESS STEEL (3249XM18X08SS)
- WORLD WIDE FITTINGS DIN Plug - Male Metric British Standard Pipe Parallel (7240XM10)
- WORLD WIDE FITTINGS JIC Bulkhead Union Elbow 90° Stainless Steel (2701X06X06SS)
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X16X16SS)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X10X08)
- TOMPKINS Hydraulic Fitting-Stainless02MJ-02MP-SS (SS-2404-02-02-FG)
- World Wide Fittings Hydraulic Hoses & Fittings