Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring O-Ring - 90 Durometer Buna
Mfr # 4629X04
Zoro # G003655075
product price: $0.10
/ea
Sold in multiples of 100 for $10.00
$10.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Material Steel
- Weight 0.0002
- Inside Diameter 0.30099
- Thickness 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4629X04
- Zoro # G003655075
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Inside Diameter | 0.30099 |
Details
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Material | Steel |
Weight | 0.0002 |
Thickness | 7 |
Body Material | Buna-N Rubber |
Adapter Type | Seals, Gaskets & Accessories/O-Rings |
Thickness (mm) | 1.778 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Filter LF-D-5M-MIDI (LF-D-5M-MIDI)
- D&D Timing Belt, H, 1 x 23in PL, T46 (230H100)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 380-480V (FRN0002C2S-4U)
- MILTON Brass Hose Ferrule, 1/2" OD, PK10 (1654-2)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X20X20)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X08X04)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X32CF)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X06X06)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X05X05)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X08X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable Stud Straight - Long (4316X16X12)
- World Wide Fittings Hydraulic Hose Adapters & Plugs