Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Nut -Trivalent Plated
Mfr # 4105X20T
Zoro # G803654438
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Size 1 1-11/16-12
- Overall Length 1.083
- Hex Size 1.875
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4105X20T
- Zoro # G803654438
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-11/16-12 |
Overall Length | 1.083 |
Hex Size | 1.875 |
Hex Size (mm) | 47.625 |
Overall Length (mm) | 27.5082 |
Details
Fitting Gender | Male |
Material | Steel |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 1 | ORFS |
Weight | 0.306 |
Body Material | Steel |
Adapter Type | Caps & Nuts |
End 1 Connection Type | Male |
End Style | ORFS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Gun, Lever, 7500 psi, 21 oz. (1151)
- SPEEDAIRE Muffler, Exhaust, 1/8" NPT, 7/16" dia. (1A325)
- SKF Shaft Seal, 35 x 62 x 7 mm., HMS5, Nitrile Rubber (35X62X7 HMS5 RG)
- MIDWEST FASTENER 1-1/2" x 2-1/4" x 10 GA Zinc Plated Steel Machine Bushings 6PK (36348)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X12X08)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X12X12)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X06X08)
- WORLD WIDE FITTINGS Female Flat Face O-Ring to Male Flat Face O-Ring Reducer (4015X08X04)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X06X06)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X16S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, Straight (2040-12-12S)
- World Wide Fittings Hydraulic Hoses & Fittings