Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Nut -Trivalent Plated
Mfr # 4105X16T
Zoro # G303653832
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Hex Size 1.625
- Material Steel
- Fitting Thread Size 1 1-7/16-12
- Fitting Thread Type 1 ORFS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 4105X16T
- Zoro # G303653832
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.625 |
Fitting Thread Size 1 | 1-7/16-12 |
Overall Length | 1.083 |
Overall Length (mm) | 27.5082 |
Hex Size (mm) | 41.275 |
Details
Fitting Gender | Male |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Weight | 0.264 |
End Style | ORFS |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Caps & Nuts |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Length Compensation VAL-1/4-20 (VAL-1/4-20)
- GATES Micro-V Belts, 430J6 (430J6)
- DIXON 45Deg Grease Whip Zerk Ball Check, 1/8-27 NPT Thread, 0.86 in OAL, Steel, Zinc Plated (GWHZ045R)
- DDS Shaft Seal, 85.72mm I. D., 117.47mm O. D. (85.72117.4712.7TC)
- WORLD WIDE FITTINGS Split Flange Clamp - SAE Code 61 (1951X16)
- WORLD WIDE FITTINGS Inverted Flare Nut Stainless Steel (105X04SS)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X12X04SS)
- WORLD WIDE FITTINGS Male JIC Plug (5229X04)
- WORLD WIDE FITTINGS Male Pipe to Female 37° JIC Swivel Stainless Steel (6505X04X04SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow - Extra Long (F5435X08X06)
- WORLD WIDE FITTINGS Male JIC Plug (5229X06)
- World Wide Fittings Hydraulic Hose Adapters & Plugs