Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Nut -Trivalent Plated
Mfr # 4105X12T
Zoro # G003653934
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Overall Length 1.043
- Fitting Thread Size 1 1-3/16-12
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Hex Size 1.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 4105X12T
- Zoro # G003653934
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.043 |
Fitting Thread Size 1 | 1-3/16-12 |
Hex Size | 1.375 |
Hex Size (mm) | 34.925 |
Overall Length (mm) | 26.4922 |
Details
Fitting Gender | Male |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Weight | 0.194 |
End Style | ORFS |
Body Material | Steel |
Adapter Type | Caps & Nuts |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PT COUPLING 1-1/4" Id Punch-Lok Clamps, 5/8" Wide, 100PK (P100500)
- COXREELS Roller Bracket Cabinet (4RB)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, El (2023-12-12S)
- FAFNIR Radial Ball Bearing, #204KLD (204KLD)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Swivel Straight (9315X08X04)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X20X20)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X12X08)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X12)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X10X10)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X12X12)
- ADAPTALL Hose Adapter, 16 mm, Metric, 3/8", NPT (9235-16-06)
- World Wide Fittings Hydraulic Hose Adapters & Plugs