Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Nut -Trivalent Plated
Mfr # 4105X10T
Zoro # G003654320
product price: $1.55
/ea
Sold in multiples of 7 for $10.85
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Size 1 1-14
- Material Steel
- Fitting Thread Type 1 ORFS
- Overall Length 0.945
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4105X10T
- Zoro # G003654320
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-14 |
Overall Length | 0.945 |
Hex Size | 1.125 |
Overall Length (mm) | 24.003 |
Hex Size (mm) | 28.575 |
Details
Fitting Gender | Male |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Weight | 0.0988 |
End Style | ORFS |
End 1 Connection Type | Male |
Adapter Type | Caps & Nuts |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" JIC Tube (0318-08)
- BROWNING Split Taper Bush-600 (P1 7/8)
- V-8 TOOLS Radiator Hosecutter (V8T3001)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (4738-4-4B)
- WORLD WIDE FITTINGS Bulkhead Locknut Stainless Steel (306X06SS)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X24X24)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female JIC Swivel (FS6402X12X12)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X02)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X16X12)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X06X08)
- EATON AEROQUIP Hose Adapter, 1/4", NPSM, 1/4", NPTF (259-2045-4-4)
- World Wide Fittings Hydraulic Hose Adapters & Plugs