Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Nut -Trivalent Plated
Mfr # 4105X06T
Zoro # G403654067
product price: $0.69
/ea
Sold in multiples of 14 for $9.66
$9.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Size 1 11/16-16
- Hex Size 0.813
- Fitting Thread Type 1 ORFS
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4105X06T
- Zoro # G403654067
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 11/16-16 |
Hex Size | 0.813 |
Overall Length | 0.669 |
Hex Size (mm) | 20.6502 |
Overall Length (mm) | 16.9926 |
Details
Fitting Gender | Male |
Fitting Thread Type 1 | ORFS |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Material | Steel |
Weight | 0.046 |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Caps & Nuts |
End Style | ORFS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3V800 V-Belt, 80" Outside Length, 3/8" Top Width, 1 Ribs (13V724)
- SMC Digital Pressure Switch, M5 Female (ISE30A-N01-P-L)
- SMC Plug-In Elbow, 90 Deg, 1/8 in, TubexPlug-In (KQ2L01-99A)
- CHICAGO PNEUMATIC O-Ring, A082777 (A082777)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X06X06LN)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X24)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X10X08)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X04X02SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X05X02)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X16X16)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X24X24)
- World Wide Fittings Hydraulic Hose Adapters & Plugs