Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Nut -Trivalent Plated
Mfr # 4105X04T
Zoro # G903653997
product price: $0.61
/ea
Sold in multiples of 16 for $9.76
$9.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Type 1 ORFS
- Overall Length 0.59
- Material Steel
- Hex Size 0.688
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4105X04T
- Zoro # G903653997
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.59 |
Hex Size | 0.688 |
Fitting Thread Size 1 | 9/16-18 |
Overall Length (mm) | 14.986 |
Hex Size (mm) | 17.4752 |
Details
Fitting Gender | Male |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Weight | 0.032 |
Body Material | Steel |
Adapter Type | Caps & Nuts |
End 1 Connection Type | Male |
End Style | ORFS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BX103 Gold-Ribbon Cog-Belt (BX103)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-2-XC)
- TRITAN Radial Ball Bearing, PS, 50mm, 6010ZZ (6010 ZZ/C3 PRX)
- X1 TOOLS 5/8 Hose Clamp 18 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0625x18)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X24CF)
- WORLD WIDE FITTINGS Male JIC Plug (5229X10)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Bulkhead Tube Tee - With Locknut (F5725X08X08X08LN)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X16X20)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X06X06)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 45° Elbow (1803X16X16)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X08X10)
- World Wide Fittings Hydraulic Hoses & Fittings