Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Nut - Plain Finish - Metric Hex
Mfr # 4105X24MHPL
Zoro # G803654506
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Hex Size 2.362
- Overall Length 1.083
- Material Steel
- Fitting Thread Size 1 2-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4105X24MHPL
- Zoro # G803654506
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 2.362 |
Overall Length | 1.083 |
Fitting Thread Size 1 | 2-12 |
Hex Size (mm) | 59.9948 |
Overall Length (mm) | 27.5082 |
Details
Fitting Gender | Male |
Material | Steel |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 1 | ORFS |
End Style | ORFS |
Body Material | Steel |
Adapter Type | Caps & Nuts |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 8.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE42)
- THOMSON Ball Bushing, Bore Dia 1.500 In (A243848)
- TRITAN Roller Chain, Series 120, Offset Link (120-1 OSL)
- CENTURY Condenser Fan Motor, 850 rpm, 1-1/2 HP (H1054AV1)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X20)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Taper Straight Adapter (7000X06X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X10X10)
- WORLD WIDE FITTINGS Split Flange Clamp - SAE Code 62 (1952X16)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM27)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X12X06SS)
- WORLD WIDE FITTINGS Male Pipe Tee Stainless Steel (5600X08X08X08SS)
- World Wide Fittings Hydraulic Hose Adapters & Plugs