Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Nut - Plain Finish - Metric Hex
Mfr # 4105X16MHPL
Zoro # G203653666
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Hex Size 1.614
- Fitting Thread Size 1 1-7/16-12
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Fitting Thread Type 1 ORFS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4105X16MHPL
- Zoro # G203653666
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.614 |
Fitting Thread Size 1 | 1-7/16-12 |
Overall Length | 1.083 |
Hex Size (mm) | 40.9956 |
Overall Length (mm) | 27.5082 |
Details
Fitting Gender | Male |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Weight | 0.246 |
Adapter Type | Caps & Nuts |
Body Material | Steel |
End Style | ORFS |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Rod, 3/4 in-6, Steel, Plain Finish, 36 in Length (24304)
- GATES 3734 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B144)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZR03825-05-13-G)
- BANDO TimingBelt, Synchro-Link, Neoprene, 300L100 (300L100G)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X10X08)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X20X20)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel Straight (6504X06X06)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 90° Elbow (1804X16X12)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X16)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X02X02)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 45° Elbow (1703X16X16)
- World Wide Fittings Hydraulic Hose Adapters & Plugs