Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Nut - Plain Finish -Metric Hex
Mfr # 4105X12MHPL
Zoro # G003654108
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Type 1 ORFS
- Overall Length 1.043
- Hex Size 1.417
- Fitting Thread Size 1 1-3/16-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4105X12MHPL
- Zoro # G003654108
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.043 |
Hex Size | 1.417 |
Fitting Thread Size 1 | 1-3/16-12 |
Overall Length (mm) | 26.4922 |
Hex Size (mm) | 35.9918 |
Details
Fitting Gender | Male |
Fitting Thread Type 1 | ORFS |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Material | Steel |
Weight | 0.217 |
End Style | ORFS |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Caps & Nuts |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Anti-Seize, 8oz. Brush Top Bottle (S62008000)
- CARLISLE AX30 Gold-Ribbon Cog-Belt (AX30)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss 90° Elbow (6815X06X06)
- OETIKER 0.38 2-Ear Clamp (320-10100011)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee (4706X08X08X08)
- WORLD WIDE FITTINGS 90° Male Pipe Elbow Stainless Steel (5500X04X04SS)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X08X04)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X04X02)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X08X08)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X08X06)
- TOMPKINS Hydraulic Fitting-Steel08MJ-06MOR 90 (6801-08-06)
- World Wide Fittings Hydraulic Hoses & Fittings