Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Nut - Plain Finish - Metric Hex
Mfr # 4105X04MHPL
Zoro # G703654163
product price: $0.67
/ea
Sold in multiples of 15 for $10.05
$10.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Material Steel
- Fitting Thread Type 1 ORFS
- Adapter Type Caps & Nuts
- End 1 Connection Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4105X04MHPL
- Zoro # G703654163
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Gender | Male |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Adapter Type | Caps & Nuts |
End 1 Connection Type | Male |
Body Material | Steel |
End Style | ORFS |
Weight | 0.0284 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEXTON MANUFACTURING RIGHT ANGLE GREASE ADAPTER (TH418)
- INTERSTATE PNEUMATICS CO2 Paintball Tank Fill Adapter (WRCO2-FV)
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-2000,250 Teeth (W-2000)
- NACHI 5200 Series Double Row Angular Contact, 5204 (5204)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee (4706X06X06X08)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel to Male JIC Branch Tee (6603X12X12X12)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 45° Elbow (F5375X16X16)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X08X04)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X16X16)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X10X08)
- TOMPKINS Hydraulic Fitting-Steel20FJ BULKHEAD NUT (0306-20)
- World Wide Fittings Hydraulic Hoses & Fittings