Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Nut - Metric Hex - Trivalent Plated
Mfr # 4105X20MHT
Zoro # G203653680
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Type 1 ORFS
- Fitting Thread Size 1 1-11/16-12
- Material Steel
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4105X20MHT
- Zoro # G203653680
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-11/16-12 |
Overall Length | 1.083 |
Hex Size | 1.969 |
Overall Length (mm) | 27.5082 |
Hex Size (mm) | 50.0126 |
Details
Fitting Gender | Male |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Weight | 0.406 |
End 1 Connection Type | Male |
Body Material | Steel |
End Style | ORFS |
Adapter Type | Caps & Nuts |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Mag-1, 35 Lb Pail, Heavy Duty, White Lithium For Extreme Low Temperature To -60 Degrees F. (L0189-035)
- WEILER Weiler 804-01175 Tln-8 .014 5-8-1-28In Dia Nar (804-01175)
- SOLBERG Inlet Filter, 1 1/4 MNPT Out, 70 Max CFM (FT-19P-125)
- INA Thrust Washer, Inside Dia. 0.625 In (TWA1018-HLA)
- WORLD WIDE FITTINGS DIN Plug - Male Metric British Standard Pipe Parallel (7240XM18)
- WORLD WIDE FITTINGS O-Ring Hollow Hex Plug Stainless Steel (6408HHPX08SS)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X12X12)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X20X20)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 90° Elbow Hose Connector (4501X10X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring to Male O-Ring Boss Adjustable Branch Tee (4715X08X08X08)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X04X02)
- World Wide Fittings Hydraulic Hose Adapters & Plugs