Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Nut - Metric Hex - Trivalent Plated
Mfr # 4105X16MHT
Zoro # G203653772
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Overall Length 1.083
- Material Steel
- Hex Size 1.614
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4105X16MHT
- Zoro # G203653772
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.083 |
Hex Size | 1.614 |
Fitting Thread Size 1 | 1-7/16-12 |
Overall Length (mm) | 27.5082 |
Hex Size (mm) | 40.9956 |
Details
Fitting Gender | Male |
Material | Steel |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 1 | ORFS |
Weight | 0.254 |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Caps & Nuts |
End Style | ORFS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS M2C-04-S Metric Two-Piece Clamping Collar (M2C-04-S)
- RULAND Coupling, 6 Beam Clamp, 1/2in.x 10mm (FCR24-1/2"-10MM-A)
- BESTORQ Banded Belt, 120 in Outside Length, 1/2 in Top Width, 2 Ribs (A118/02)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2.5 Bore x 23.5 Stroke - 1.5 Rod (288610)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X20X24)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange Straight (1800X16X16)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X24X24)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe Straight Connector (4205X06X06)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel 45° Elbow (9385X04X04)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X02X02)
- BRENNAN INDUSTRIES Hydraulic Adapter 1-1/4" Male Jic X 1-1/4" Male Pipe, Straight (2404-20-20)
- World Wide Fittings Hydraulic Hoses & Fittings